Beli air tank air compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPEEDAIRE Air TankDeskripsi:Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.atribut:
- Material: Steel
- DRAKOS Pressure Tankatribut:
- Maximum Pressure (bar): 10
- KRISBOW Tangki Udaraatribut:
- Connector Size: 1.5
- Working Pressure (Bar/Psi): 12 (176)
- Tank Size dia. x high (mm): 800x2411
- Volume (m³/L): 1 (1000)
- INDUSTRIAL AIR Air TankDeskripsi:The small size of these air tanks and built-in handle allow them to be carried by hand around a shop or job site without the additional weight of the air compressor. They are useful for completing small jobs such as tire inflation.atribut:
- UNSPSC: 24111802
- Capacity (gal): 20
- Finish: Powder Coated
- Manufacturer Part Number: IT20ASME
- Material: Steel
- Maximum Operating Pressure (psi): 175
- Overall Height (inch): 20
- Overall Length (inch): 34
- Overall Width (inch): 14.75
- Standards: ASME
- Tank Style: Horizontal
- VELVAC Air TankDeskripsi:These air tanks permanently mount to the bed of a truck or trailer where they can store air for tire inflation or to power air tools. They can be used as a replacement tank for an existing air compressor.atribut:
- UNSPSC: 24111802
- Finish: Powder Coated
- Material: Steel
- Maximum Operating Pressure (psi): 125
- Number of Ports: 3
- Standards: SAE J10
- Tank Style: Horizontal
- EARTH MAN Spare Tank for Air CompressorDeskripsi:For the auxiliary tank of the air compressoratribut:
- Maximum Operating Pressure (MPa): About 0.8 (about 8.2 kgf/cm²)
- Main Unit Dimensions (LxWxH) (mm): 580x235x355
- Pneumatic Outlet: One-touch socket 1/4
- Inlet Diameter: Plug 1/4
- Discharge Pressure (MPa): 0.8 (approx. 0-8.2kgf/cm2)
- Safety Valve Setting Pressure (MPa): About 0.88 (about 9.0kgf/cm2)
- Tank Capacity (L) : About 25
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- Wipar Pressure Tankatribut:
- Capacity (L): 19
- MAPEI Membran BakarDeskripsi:Pelapis kedap air berbahan dasar membran bitumen dengan sistem di bakar.atribut:
- Size (m): 10x1
- Color: Black
- Packaging: Roll
- SMC Air Tank for VBAatribut:
- Option 2: Drain Valve
- Material: Carbon Steel(SS400)
- Global Water Pressure TankDeskripsi:PressureWave™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, irrigation systems, and hydraulic hammer arresting.The PressureWave™ Series is constructed of a virgin polypropylene liner combined with an FDA approved high grade butyl diaphragm. This is held against the wall of the tank with a steel clench ring. The brass air valve, sealed by a threaded o-ring valve cap, prevents air leaks. Water enters the tank through a patented stainless steel water connection. The diaphragm and liner are both reinforced in specific wear areas for longer life. All internal parts including the air valve are rounded to prevent piercing of the diaphragm in extreme conditions. The water connection uniquely provides a dual water/air seal ensuring a complete leak free and maintenance free pressure vessel.On the exterior the almond colored two-part polyurethane paint finish over an epoxy undercoating provides hundreds of hours of UV and salt spray protectionatribut:
- Standard System Connection (inch): 1
- Maximum Working Pressure (bar/psi): 10/150
- Maximum Working Temperature (°C): 90
- FOSROC Proofex Torchseal 4PDeskripsi:KEUNGGULAN WATERPROOFING MEMBRANE BAKAR :- Waterproofing membran bakar adalah waterproofing yang terbuat dari bahan bitumen yang kandungan minyaknya lebih tinggi dibanding aspal dan didalamnya memiliki serat Polyester sebagai reinforcement yang memiliki elongation yang tinggi. Jadi tahan dari sobekan.- Memiliki ketebalan yang konsisten di bandingkan dengan waterproofing coating, karena proses pembuatan materialnya di Pabrik dan pemasangannya menggunakan gun torching (harus dilakukan oleh orang yang ahli dibidangnya)- Memiliki elastisitas yang tinggi, sehingga tidak terpengaruh jika terjadi retakan di beton.- Memiliki tingkat Durability atau ketahanan yang lama. Biasanya bisa sampai 10-15 tahun ketahanannya (berdasarkan pengalaman).- Tahan akan genangan.- Pekerjaan lebih cepat dibandingkan dengan waterproofing coating.- Untuk Material Membrane Sand perlu di tutup screed/keramik lagi.-Membran Sand / Non-ExposeDAPAT DIGUNAKAN DI :- Dak Beton / Baja- Rooftopatribut:
- Size (mxm): 1x10
- Thickness (mm): ±3
Daftar Harga air tank air compressor Terbaru March 2026
| SPEEDAIRE Air Tank | Rp2.099.900 |
| DRAKOS Pressure Tank | Rp1.599.900 |
| KRISBOW Tangki Udara | Rp17.999.900 |
| CIMM Pressure Tank | Rp4.999.900 |
| HIKKEI Pressure Tank | Rp3.099.900 |
| INDUSTRIAL AIR Air Tank | Rp15.999.900 |
| SMC Air Tank AT Series | Rp43.999.900 |
| VELVAC Air Tank | Rp4.999.900 |
| SMC Air Tank VBAT0 Series | Rp5.499.900 |
| EARTH MAN Spare Tank for Air Compressor | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)